Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Grease Cup, Made of Brass
  • Grease Cup, Made of Brass
  • Grease Cup, Made of Brass

Grease Cup, Made of Brass NGC-0250

4.67 (3)
Item.#
09252546
Mfr.#
NGC-0250
Package Qty.
1PC
Ship pack of
1
28.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For oil pouring into hydraulic pressure equipment
Dimensions L (mm)
23
Dimension h (mm)
7
Dimension D1 (mm)
48
Dimensions B (mm)
21
Dimensions A (mm)
1.5
Screw
PF1/4x50
Dimensions S1 (mm)
11.5
Dimensions D3 (phi mm)
3.5
Dimention D2 (phi mm)
40.5
Dimension S (mm)
45
Dimension L1 (mm)
34
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Grease purse
4
From Japan
On 2015-12-09 15:18:34
It survives because the grease put parts there are several types buy various things.
This review is about item#09252485.
Bearing
5
From Japan
On 2014-07-10 17:44:15
Because it was the exchange source of goods is also no brand, but I ordered on the measurements, we received a thing that fits as expected. In the order by local ironworks, because I have been told quite a amount of money in only parts fee, it is very helpful to be able to get this amount of money. When you search for every time while I think that "though it is convenient if there is such a thing", because most found, recently, to see the site of Monotarou has become fun.
This review is about item#09252546.
Pump parts of
5
From Japan
On 2013-06-10 13:23:56
Because it was of a very old pump motor was purchased Terashiawase the real thing there is a detail size and photo was in trouble without knowing the manufacturer. Now that you in part exchange we are very pleased thanks.
This review is about item#09252485.