Buy more than* S$200* and get FREE SHIPPING

  • Krypton Bulb Lamp

Krypton Bulb Lamp MB-25P5K/2B

5.00 (1)
Item.#
09252975
Mfr.#
MB-25P5K/2B
Package Qty.
1Pack(2PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
2.5
Rated Current (A)
0.5
Rating
0.5A, 2.5V
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of light bulb of flashlight
5
From Japan
On 2016-03-08 19:15:09
The type of handling of this type of light bulb has also decreased. Also on this site.
This review is about item#09252975.