Buy more than* S$200* and get FREE SHIPPING

  • Wire stripper
  • Wire stripper
  • Wire stripper
  • Wire stripper

Wire stripper P-960

4.83 (12)
Item.#
09252984
Mfr.#
P-960
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
80
Overall Length (mm)
163
TRUSCO Part Number
351-7641
Use Range (mm)
(Single-)0.8, 1.0, 1.6, 2.0
Operating Range (mm2)
(From lines)0.3, 0.5, 0.75, 1.25, 2.0
Color
Blue
RoHS Directive
Available
Specification
For Milli sizes
Use Range (AWG)
-
Type
For Millimetre-sized wire
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Hobby's electronic work
5
From Japan
On 2017-04-29 20:05:12
Purchased in order to peel off the coating of AWG 28 heat-resistant wire wired in Akitsuki. I can peel off beautifully like a lie that I was struggling with stationery scissors. "I could not put out less than 3000 because I totally cover it," but I was stupid, but I should have bought it sooner.
This review is about item#37151746.
At the time of electric repair
5
From Japan
On 2017-01-20 16:45:28
It is compact, it does not take up the place of the tool box, and it is easy to use even if you try it, so good goods.
This review is about item#9252984.
Prepare for crimping work
5
From Japan
On 2016-08-20 17:39:38
Three lines of ultra fine wire, thin wire, thick wire are in use. - Sharpness is sharp, and it can cut long. - The thickness of the blade is as thin as 2.5 mm, light shape, the shape grips familiar to the hand. · When there was not enough mushrooms, it is here only to erase in 0.2 mm increments. Hozan is the strongest.
This review is about item#35150062.
Wiring work
4
From Japan
On 2016-04-02 22:11:38
The cutting edge of the wire stripper used for many years became useless, and this time, I purchased it, but Hosan has used it for many years, it is easy to familiar in hand, easy to use.
This review is about item#35150071.
Wiring work
4
From Japan
On 2015-11-02 13:02:47
Although it is only the use of thin parts, it is easy to use.
This review is about item#37151746.
Peeling of wire
5
From Japan
On 2015-10-17 14:59:42
Very easy to use.
This review is about item#37151746.
: Instrumentation electrical construction
5
From Japan
On 2015-05-09 14:38:10
It is better than several conventional products and it is easy to use
This review is about item#09252984.
Electrical installation instrumentation work
5
From Japan
On 2015-04-22 17:07:46
It is familiar to the hands of Hosan's products for years of construction and easy to use.
This review is about item#09252984.
Cover stripping, split pin header cut
5
From Japan
On 2014-10-18 13:24:36
Although it is convenient to peel the covered wire, since the sharpness of the part which is the base scissor is good, when using the 40 pin pin header to cut it to the length you want to use, the section is Is beautiful.
This review is about item#35150062.
Exfoliating of electric wire
5
From Japan
On 2014-03-10 17:51:20
It is easy to use, it seems to be used for a long time, it is very accurate, the outer skin is sputtered and rarely hurts the inner leads. Only when the wire breaks is not the proper size. There are various kinds for AWG gauge and mm gauge. For the mm gauge it is one type, but for me it was enough.
This review is about item#09252984.