Buy more than* S$200* and get FREE SHIPPING

  • Sequencer Connecting Cable for FX-10 P/FX-20P
  • Sequencer Connecting Cable for FX-10 P/FX-20P
  • Sequencer Connecting Cable for FX-10 P/FX-20P
  • Sequencer Connecting Cable for FX-10 P/FX-20P

Sequencer Connecting Cable for FX-10 P/FX-20P FX-20P-CAB

5.00 (2)
Item.#
09253081
Mfr.#
FX-20P-CAB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
60.99 SGD
ADD TO CART
Shipped after 2018-06-11
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connector
FX-20P side: MINI-DIN 8Pin male Sequencer, FX-20P-ADP side :D-SUB 25Pin
Length (m)
1.5
Application
You can connect to the FX1, FX2, FX2c sequencer. You can plug-in FX-20P to the power adapter FX-20P-ADP
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of Mitsubishi's sequencer
5
From Japan
On 2016-08-08 14:08:51
I am satisfied very much that I make it cheaper than maker ordering.
This review is about item#34710864.
To use at work
5
From Japan
On 2014-07-16 14:07:24
I was able to use it unchanged as a maker item. It was cheap, I was worried but there was no problem.
This review is about item#34710864.