Buy more than* S$200* and get FREE SHIPPING

  • Rotating Brush

Rotating Brush 2.640-907.0

Item.#
09253623
Mfr.#
2.640-907.0
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
700
Overall Length (mm)
390
Purpose
For dirt difficult to remove. Ideal for car washing, bathroom, outer wall, cleaning sash. For slightly dirty.
Diameter (phi mm)
165
Compatible Body
G4.10M,G7.10M, K2.010,K2.020,K2.021,K2.030,K2.250, K2.99M(50/60Hz),K3.150,K3.200(50/60Hz),K3.490(50/60Hz)