Buy more than* S$200* and get FREE SHIPPING

  • Spiral Flute Taps SUS

Spiral Flute Taps SUS SFT-SUS M3x0.5

by TPT
4.00 (24)
Item.#
09253693
Mfr.#
SFT-SUS M3x0.5
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Homogenized processing
Material
High-Vanadium Heiss (High speed steel) HSSE
Under Head Length (mm)
19
Shank Diameter (phi mm)
4
Pitch (mm)
0.5
Shape
M3-M6 is a protruding center.
Number of Flutes
3
Application
For blind holes
Screw Length (mm)
11
Screw Diameter
M3
Overall Length (mm)
46
Customer Reviews
5 star 12
4 star 6
3 star 3
2 star 0
1 star 3
Review Rating: 4.00
24 Customer Reviews
The reviews are automatic translation.
When replacing parts, thread cutting to install existing parts
5
From Japan
On 2017-07-20 16:44:27
I was able to make screw threads very smoothly, so it was good to purchase.
This review is about item#9253711.
Tap processing of SUS tank
5
From Japan
On 2017-01-14 08:44:30
Since it will work hundreds of times at a time, durability and strength are necessary. Both passed.
This review is about item#09253702.
Tapping
4
From Japan
On 2016-12-12 11:19:07
With regular taps, you can tap without problems for stainless steel that tends to break.
This review is about item#9253702.
Tapping
4
From Japan
On 2016-12-12 11:18:42
With regular taps, you can tap without problems for stainless steel that tends to break.
This review is about item#9253702.
Frequently used M4 preliminary
4
From Japan
On 2016-08-13 21:06:23
Tap of M4 is frequently used, purchased as spare. Although it is unused, the price is reasonable.
This review is about item#9253702.
Tap
5
From Japan
On 2016-05-24 07:21:01
Again for stainless steel it is often used for soft metal.
This review is about item#09253693.
Machine production tap
5
From Japan
On 2015-11-19 23:11:09
I decided to read a variety of reviews, but I can use it without problems. Usage is satisfactory.
This review is about item#09253702.
Tapping work
5
From Japan
On 2015-01-28 21:31:23
Very well out and very long lasting It is very good
This review is about item#09253702.
Tapping of steel plate
1
From Japan
On 2014-04-15 17:13:46
I cut the tap to the thickness of the steel sheet of 6 mm thick and at about 3 mm in depth, both of them were bent into new ones. If you change to another manufacturer's item, it was okay without cracks. It was a cheap buy.
This review is about item#09253693.
Screw of steel stainless steel
5
From Japan
On 2013-09-29 14:52:30
No problem with use
This review is about item#09253727.