Buy more than* S$200* and get FREE SHIPPING

  • Spiral Flute Taps SUS

Spiral Flute Taps SUS SFT-SUS M6x1.0

by TPT
4.00 (24)
Item.#
09253727
Mfr.#
SFT-SUS M6x1.0
Package Qty.
1PC
Ship pack of
1
7.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Surface Processing
Homogenized processing
Material
High-Vanadium Heiss (High speed steel) HSSE
Under Head Length (mm)
29
Shank Diameter (phi mm)
6
Pitch (mm)
1
Shape
M3-M6 is a protruding center.
Number of Flutes
3
Application
For blind holes
Screw Length (mm)
19
Screw Diameter
M6
Overall Length (mm)
62
Customer Reviews
5 star 12
4 star 6
3 star 3
2 star 0
1 star 3
Review Rating: 4.00
24 Customer Reviews
The reviews are automatic translation.
部品交換時、既設の部品を取り付ける為のネジ切り
5
From Japan
On 2017-07-20 16:44:27
非常にスムースにネジ山が作ることが出来ましたので、購入して良かった。
This review is about item#9253711.
Tap processing of SUS tank
5
From Japan
On 2017-01-14 08:44:30
Since it will work hundreds of times at a time, durability and strength are necessary. Both passed.
This review is about item#09253702.
Tapping
4
From Japan
On 2016-12-12 11:19:07
With regular taps, you can tap without problems for stainless steel that tends to break.
This review is about item#9253702.
Tapping
4
From Japan
On 2016-12-12 11:18:42
With regular taps, you can tap without problems for stainless steel that tends to break.
This review is about item#9253702.
Frequently used M4 preliminary
4
From Japan
On 2016-08-13 21:06:23
Tap of M4 is frequently used, purchased as spare. Although it is unused, the price is reasonable.
This review is about item#9253702.
Tap
5
From Japan
On 2016-05-24 07:21:01
Again for stainless steel it is often used for soft metal.
This review is about item#09253693.
Machine production tap
5
From Japan
On 2015-11-19 23:11:09
I decided to read a variety of reviews, but I can use it without problems. Usage is satisfactory.
This review is about item#09253702.
Tapping work
5
From Japan
On 2015-01-28 21:31:23
Very well out and very long lasting It is very good
This review is about item#09253702.
Tapping of steel plate
1
From Japan
On 2014-04-15 17:13:46
I cut the tap to the thickness of the steel sheet of 6 mm thick and at about 3 mm in depth, both of them were bent into new ones. If you change to another manufacturer's item, it was okay without cracks. It was a cheap buy.
This review is about item#09253693.
Screw of steel stainless steel
5
From Japan
On 2013-09-29 14:52:30
No problem with use
This review is about item#09253727.