Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Spiral Flute Taps SUS

Spiral Flute Taps SUS SFT-SUS M8x1.25

by TPT
3.96 (23)
Item.#
09253736
Mfr.#
SFT-SUS M8x1.25
Package Qty.
1PC
Ship pack of
1
11.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Homogenized processing
Material
High-Vanadium Heiss (High speed steel) HSSE
Screw Length (mm)
22
Screw Diameter
M8
Overall Length (mm)
70
Shape
M3-M6 is a protruding center.
Number of Flutes
3
Application
For blind holes
Shank Diameter (phi mm)
6.2
Pitch (mm)
1.25
Under Head Length (mm)
37
Customer Reviews
5 star 11
4 star 6
3 star 3
2 star 0
1 star 3
Review Rating: 3.96
23 Customer Reviews
The reviews are automatic translation.
Tapping of SUS tank
5
From Japan
On 2017-01-14 08:44:30
Since also work hundreds of times at a time, durability, you need strength. Both pass.
This review is about item#09253702.
Tapping
4
From Japan
On 2016-12-12 11:19:07
In a normal tap, will tend to stainless steel to be no problem broken, you can tap.
This review is about item#9253702.
Tapping
4
From Japan
On 2016-12-12 11:18:42
In a normal tap, will tend to stainless steel to be no problem broken, you can tap.
This review is about item#9253702.
Preliminary of the high frequency of use M4
4
From Japan
On 2016-08-13 21:06:23
M4 tap of the high frequency of use, purchased as a spare. Unused, but, price is also affordable.
This review is about item#9253702.
Tap
5
From Japan
On 2016-05-24 07:21:01
Still has well when used in soft metal for stainless steel.
This review is about item#09253693.
Machine production of tap
5
From Japan
On 2015-11-19 23:11:09
But I decided to read the various reviews, you can use without any problems. Use level is satisfactory.
This review is about item#09253702.
Tapping work
5
From Japan
On 2015-01-28 21:31:23
Off very well It is very long-lasting Very good
This review is about item#09253702.
Tap changer of steel plate
1
From Japan
On 2014-04-15 17:13:46
Both of the two at the much depth 3mm have to turn off the tap to the plate thickness 6mm of SS steel plate I have broken to new goods. After the change to buy third-party manufacturer product has expired crisp without any problems. It was ... cheap buying.
This review is about item#09253693.
Steel stainless threaded
5
From Japan
On 2013-09-29 14:52:30
No problem to use
This review is about item#09253727.
SUS material tapping
1
From Japan
On 2013-06-26 13:57:25
With no more than three times you use to SUS10x10 Too broken It failed to buy many I will no longer buy
This review is about item#09253702.