Buy more than* S$200* and get FREE SHIPPING

  • Loose Leaf
  • Loose Leaf
  • Loose Leaf

Loose Leaf L1206

4.00 (3)
Item.#
09253833
Mfr.#
L1206
Package Qty.
1Pack(50Sheet)
Ship pack of
1
2.81 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H) (mm)
182x257
Accessories
Underlay
Type
Unpatterned
Size
B5
Number of Holes
26 holes (2 hole combination)
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
A little expensive?
3
From Japan
On 2016-07-04 20:31:09
I always used to buy the 100 pieces in the neighborhood. It was higher than half of the usual price for a I ordered immediately (convinced that people's Monotarou cheap) 50 pieces I found the same thing. Unfortunately ... even, ☆ 3 Masu Tsunishi because it was easier in did not have to go to buy.
This review is about item#34944007.
for children
4
From Japan
On 2015-12-06 13:42:40
Are you satisfied with the COSPA.
This review is about item#34944007.
Form output
5
From Japan
On 2015-05-19 15:10:18
We used to put out the form in Excel. Because the plain we use to just the right degree and borders also print.
This review is about item#09253833.