Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert CNMG120408-MA

Item.#
09253876
Mfr.#
CNMG120408-MA
Package Qty.
1Box(10PC)
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Inscribed Circle Tolerance (mm)
+/-0.05 - +/-0.15
Thickness Tolerance (mm)
+/-0.13
Dimension D1 (mm)
12.7
Work Material
P (steel)
Material
UE6110
Dimensions S1 (mm)
4.76
Holes With/Whithout
Available
Application
Middle cutting
Breaker
MA
Dimension D2 (mm)
5.16
Pricision
M
Shape
80degree diamond shape
Dimensions Re (mm)
0.8
TRUSCO Part Number
655-9603
Corner Height Tolerance (mm)
+/-0.08 - +/-0.18