Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Elastic Flex Ratchet Handle
  • Elastic Flex Ratchet Handle
  • Elastic Flex Ratchet Handle
  • Elastic Flex Ratchet Handle

Elastic Flex Ratchet Handle HRH-30J

4.29 (17)
Item.#
09253955
Mfr.#
HRH-30J
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
You can bent the head portion so it can be used in narrow spaces
Elastic Range (mm)
240/340
Weight (g)
520
Forwarding Angle (Degree)
5
Plug Angle (mm)
9.5
Customer Reviews
5 star 10
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.29
17 Customer Reviews
The reviews are automatic translation.
Maintenance
3
From Japan
On 2016-05-13 18:20:30
It's neither good nor bad.
This review is about item#09253955.
Latiette
5
From Japan
On 2016-04-02 15:11:43
Good stretching
This review is about item#09253955.
Car maintenance
3
From Japan
On 2015-12-14 02:28:16
No problem.
This review is about item#10960765.
Car and machine maintenance
4
From Japan
On 2015-10-20 19:01:01
Even if the neck bends and the length of the handle can be changed, even in a narrow place, it can be adjusted quickly and work can be continued. It was very convenient, so I bought three books. As for the socket, if there is a recess in the inside of the plug, it will be locked and it will not come off. Only handle of socket wrench set of about 3000 yen, I use it in this way. Since changing the torque also changes the length, I am glad that I can work comfortably even in places where it is difficult to enter power. One thing I was concerned about was that when I was using it, the glue rubber bond loosened and disengaged, so I stopped it with a strong two-part adhesive and it did not move. It is good, so it is recommended.
This review is about item#09253955.
Installing and removing car tower bar
4
From Japan
On 2014-10-28 01:45:25
Extension is easy, so it's easier to remove. The angle can be changed.
This review is about item#09253955.
Where the clearance is narrow
1
From Japan
On 2014-10-19 13:17:01
It is an impression that I used a seal after cutting it for the first time. Be careful not to bend the neck just like a fluffy state and if you do not apply force gently you will not be able to turn your neck ga Gaku. I bought it with reference to everyone's review but is this really really good consistency? I will tilt my head. I could not think it was a good product to sell clearly as a tool.
Like car maintenance
5
From Japan
On 2014-05-19 10:10:48
I think that the length of the handle is a good product for a good price as it is possible to do with one touch to the length you like
This review is about item#09253955.
Maintenance of the car.
5
From Japan
On 2013-12-24 16:04:10
Designing is good, making is also solid, easy to use. Another problem is the insertion angle. Although it was used for maintenance of the car, it is not enough for 9.5 mm to tighten the nut bolts of 14 mm and 17 mm of the engine main body. Again it seems necessary 12 mm. But it is the best for tightening bolts less than that, but tools may be necessary depending on their use as well. After that I only have to buy the 12 mm type of the same brand, I am satisfied with this product.
This review is about item#09253955.
Machine, vehicle maintenance
5
From Japan
On 2013-12-04 16:45:46
The clearance of the stretchable part of the handle is too large, unless there is this play, it is the best. There is no problem with the specification, it is firm, but it will be a little uneasy if it becomes long-term use.
This review is about item#09253955.
In a place hard to get in
4
From Japan
On 2013-10-23 13:17:35
I use it for oil filter replacement. The neck is not a hula fla but a lattice type? It is easy to use because it is reasonably fixed.
This review is about item#09253955.