Buy more than* S$200* and get FREE SHIPPING

  • 23pcs socket wrench set
  • 23pcs socket wrench set
  • 23pcs socket wrench set

23pcs socket wrench set H-3023

5.00 (1)
Item.#
09253964
Mfr.#
H-3023
Package Qty.
1Set(23PCSet)
Ship pack of
1
70.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug Angle (mm)
9.5
Set Contents
Almighty socket (mm) / 10.12, 13.14, 17.19, 21.22-24 Screwdriver bits / +1.2 / +3.6 Hex bit /H3, H4, H5, and H6 Spark plug (mm) 16.21 Extension bar T-handle driver Ratchet handle Bit adapter
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
General vehicle maintenance
5
From Japan
On 2014-10-22 22:56:45
It is hard to lick the bolt as compared with the socket which is usually sold. Also, it is appreciated if you can increase the number of pieces of satisfied boxes from the price also from the attached ratchet.
This review is about item#09253964.