Buy more than* S$200* and get FREE SHIPPING

  • Belt Sander 10
  • Belt Sander 10
  • Belt Sander 10
  • Belt Sander 10
  • Belt Sander 10

Belt Sander 10 K-841

4.00 (22)
Item.#
09254007
Mfr.#
K-841
Package Qty.
1PC
Ship pack of
1
42.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (cm)
22
Weight (g)
331
Belt Width W x Length l (mm)
10x330
Accessories
Abrasive belt coarse, medium Eye, and one each specific
Customer Reviews
5 star 11
4 star 4
3 star 4
2 star 2
1 star 1
Review Rating: 4.00
22 Customer Reviews
The reviews are automatic translation.
Metal Processing
5
From Japan
On 2017-06-18 20:03:15
cheap. It's cheap anyhow. Thunder Thunder was there so we thought that it was one place, Thunder itself is heavier than air, but usability is not bad.
This review is about item#9254007.
Care of cutlery for agricultural work
5
From Japan
On 2017-05-25 09:18:00
It is a belt sander which is used less frequently, and it was saved because we could get cheap ones.
This review is about item#9254007.
Used for chamfering and grinding for woodworking
4
From Japan
On 2017-04-02 20:27:21
Since it can change the mesh of the belt, it can be used with rough grinding, finishing. It is cheap and convenient because you can use Thunder as a belt sander.
This review is about item#9254007.
Woodworking accessories products
5
From Japan
On 2016-12-02 18:13:27
We produce woodworking products centered on accessories. I used it for a spoon's indentation, but it was able to be scraped beyond what I thought. I was planning 10 mm sander made by other manufacturer, but feeling of power is unsatisfactory, if purchased as a disc glider installation power is purchased. It seems that there is a problem in durability a bit, so I am using a transmission. I hope to make durability upgrade and belt exchange easier.
This review is about item#9254007.
Polishing
5
From Japan
On 2016-03-15 15:43:27
Good
This review is about item#09254007.
In a place that does not fit in a disc grinder
5
From Japan
On 2016-03-01 15:07:48
Although it is cheap, it can be quite useful! Deburr of a round hole is the best!
This review is about item#09254007.
Rust removal
3
From Japan
On 2015-12-11 18:36:24
Although it was not necessary immediately after seeing it in the catalog, I bought it with half interest, if I do not use it well, the belt can come off and there is no turn.
This review is about item#09254007.
Shaping and sharpening of sickles and clippers
4
From Japan
On 2015-11-23 18:41:46
Replacement with a cutting wheel is somewhat troublesome as the parts are not unified but separate. I attach it to Makita rechargeable disc grinder. The sound was quiet, I liked it very much without worry that the belt would come off if even the installation was done. Since it is necessary to change frequently with rough eyes and it is difficult to exchange the belt, we added a simple lock mechanism. Even if there is a consumable part, it seems to be easy to repair with our own parts. I am satisfied.
This review is about item#09254007.
Paint removal
5
From Japan
On 2015-10-16 12:29:25
Wear of the belt receiving part of the main body is fast
This review is about item#09254007.
Factory work
5
From Japan
On 2015-08-24 14:33:12
Convenient to be attached to hand held Thunder
This review is about item#09254007.