Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sign Label Seal That Can Be Used Outside, For Laser Printing
  • Sign Label Seal That Can Be Used Outside, For Laser Printing
  • Sign Label Seal That Can Be Used Outside, For Laser Printing
  • Sign Label Seal That Can Be Used Outside, For Laser Printing
  • Sign Label Seal That Can Be Used Outside, For Laser Printing

Sign Label Seal That Can Be Used Outside, For Laser Printing 31062

5.00 (2)
Item.#
09254025
Mfr.#
31062
Package Qty.
1PC(5Sheet)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyester film
Lanel Size (mm)
152x117
Type
Reed shape
Application
Sign sticker
Others
From the template download here
Use
Etc. JIS labeling non smoking, such as off-limits.
Surface Mounting
Two faces
Sheet Size (mm)
A4(210x297)
Thickness (mm)
0.16 (label card section) 0.08
Purpose
Creates safety, warning, and alert signs
Caution
Free software can be downloaded at [http://www.labelyasan.com/] from A-One Inc
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Company name on the construction vehicle is affixed on the magnetic plate by printing company name.
5
From Japan
On 2016-03-01 21:32:38
I put it on both sides of the car and have it quite well even if it is struck by the rain. I have about six months. I have enough ink, but most of the patterns that water fills the gap of the seal and it will peel off because it swells.
This review is about item#09254061.
Sign sticker in warehouse
5
From Japan
On 2007-11-16 09:28:59
I thought and tried using it immediately. I downloaded the software, I was a bit uneasy, but there was also a manual so I could do it without problems. This time I made a helmet sticker with "no trespassing" and "burnable garbage". I could make only the required number of cheap cheaply I could do it myself, so I thought that it would not be a problem if it hurried in this case.