Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sign Label Seal That Can Be Used Outside, For Laser Printing
  • Sign Label Seal That Can Be Used Outside, For Laser Printing
  • Sign Label Seal That Can Be Used Outside, For Laser Printing
  • Sign Label Seal That Can Be Used Outside, For Laser Printing
  • Sign Label Seal That Can Be Used Outside, For Laser Printing
  • Sign Label Seal That Can Be Used Outside, For Laser Printing
  • Sign Label Seal That Can Be Used Outside, For Laser Printing

Sign Label Seal That Can Be Used Outside, For Laser Printing 31064

5.00 (2)
Item.#
09254043
Mfr.#
31064
Package Qty.
1PC(5Sheet)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyester film
Number of Labels
20 sheets (4 sides x5 sheets)
Lanel Size (mm)
170x60
Type
Strip type
Application
Recycling stickers
Use
PL alarm display , trash sorting etc
Purpose
Creates safety, warning, and alert signs
Surface Mounting
4-Sided
Sheet Size (mm)
A4(210x297)
Thickness (mm)
0.16 (Labels, cards,)0.08
Caution
Free software can be downloaded at [http://www.labelyasan.com/] from A-One Inc
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Company name on the construction vehicle is affixed on the magnetic plate by printing company name.
5
From Japan
On 2016-03-01 21:32:38
I put it on both sides of the car and have it quite well even if it is struck by the rain. I have about six months. I have enough ink, but most of the patterns that water fills the gap of the seal and it will peel off because it swells.
This review is about item#09254061.
Sign sticker in warehouse
5
From Japan
On 2007-11-16 09:28:59
I thought and tried using it immediately. I downloaded the software, I was a bit uneasy, but there was also a manual so I could do it without problems. This time I made a helmet sticker with "no trespassing" and "burnable garbage". I could make only the required number of cheap cheaply I could do it myself, so I thought that it would not be a problem if it hurried in this case.