Buy more than* S$200* and get FREE SHIPPING

  • Cutting Wheel, "Super Tsurugi"

Cutting Wheel, "Super Tsurugi" -

4.77 (13)
Item.#
09254095
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Small diameter and size, thin metal cutting works, stainless steel cutting work
Abrasive Grain
A
Maximum Operating Speed (m/s [m/min])
80[4800]
Hole Diameter (phi mm)
15
Grain Size
36
Durability
47 CUT (CUTTING OF /SS400 AND 12 phi SHAFT)
Outer Diameter (phi mm)
105
Hardness
S
Thickness (mm)
2.0
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Cutting of general metal
5
From Japan
On 2018-03-29 16:40:41
Cost performance It is satisfying with the best items "strength" and "sharpness".
This review is about item#9254095.
It is used for repair etc.
5
From Japan
On 2017-04-24 15:23:47
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#9254095.
Cutting of rust bolt
5
From Japan
On 2016-06-27 15:12:33
I am satisfied.
This review is about item#10011181.
Cutting L angle
5
From Japan
On 2015-10-24 20:18:13
I am convinced with price, performance.
This review is about item#10011181.
Car maintenance
5
From Japan
On 2014-10-18 08:23:31
I have been using it for a long time, but it has durability and it is cheap as a result
This review is about item#10011181.
Car dressup work
5
From Japan
On 2014-08-25 21:21:51
Sharpness is also good and I am satisfied with this price.
This review is about item#09254095.
Disconnection
5
From Japan
On 2014-07-12 12:56:18
I am using it without any problem in cutting thin products. It is inexpensive and bargain.
This review is about item#10011181.
Car maintenance
5
From Japan
On 2014-07-09 17:03:33
I am using it without any problem in cutting thin products. It is cheap and saved.
This review is about item#10011181.
Cutting of metal
3
From Japan
On 2014-05-16 12:05:35
It feels a bit brittle.
This review is about item#10011181.
Cutting of steel frame
5
From Japan
On 2014-03-13 16:16:55
As a matter of course the Super Sword will last longer than the sword. Since it is not a professional, it is OK at this price if it cuts out OK Boku Joe
This review is about item#09254095.