Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cow Split Leather Gloves, Back Seam
  • Cow Split Leather Gloves, Back Seam
  • Cow Split Leather Gloves, Back Seam

Cow Split Leather Gloves, Back Seam CW-511

4.00 (1)
Item.#
09254122
Mfr.#
CW-511
Package Qty.
1Pair
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
Medium
Middle Finger Length (cm)
About 9
Size
L
Material
Cow split leather
Overall Length (cm)
About 23.5
Palm Width (cm)
About 11.5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used when handling barbed wire
4
From Japan
On 2012-07-18 16:56:16
Since it is used for handling barbed wire, firstly I value importance on working safely. Although price is ◎, it has a unique smell of leather. You can remove odor by washing hands, but worried persons should wear thin cotton gloves and wear this product on top of it. Even for M size it is slightly larger for women, so it is recommended because you can also adjust the size with cotton gloves.
This review is about item#09254113.