Buy more than* S$200* and get FREE SHIPPING

  • Electromagnetic Switches And Contactors, Th-N Type

Electromagnetic Switches And Contactors, Th-N Type TH-N60 22A

4.82 (11)
Item.#
09254217
Mfr.#
TH-N60 22A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Heater Nominal (A)
22
Outer Dimensions (Width W x Height H x Depth D) (mm)
89x57x83.5
Model
TH-N60
Rated Operational Current (A)
a contact AC24V / 2, a contact AC110V / 2, a contact AC220V / 1, a contact AC550V / 0.5b contact AC24V / 3, b contact AC110V / 3, b contact AC220V / 2, b contact AC550V / 1
Heat Element Rating Setting Range (A)
18 to 26
Auxiliary Contacts
1a1b
Frame
N60
Working Condition
Ambient temperature / -10 to + 40 (criteria 20 deg C, 55 deg C maximum temperature inside the panel) Frequency / 0 (DC) to 400Hz
Compatible
MSO-N50, MSO-N65, MSO-N80, MSO-N95 Single mounting possible
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Improvement of wiring
5
From Japan
On 2015-10-09 17:43:53
To be able to explain the contents of the product more.
This review is about item#08583836.
Replacement due to equipment failure in automatic board
5
From Japan
On 2015-08-11 11:21:08
The position of the screw hole for relay mounting did not match, but we have installed it as new and used without problems.
This review is about item#09254253.
Motor protection
5
From Japan
On 2015-07-09 23:24:34
It can be used without problems by changing from other manufacturers.
This review is about item#09254253.
hydraulic
5
From Japan
On 2015-03-28 09:35:37
There is no problem exchanging from Yaskawa Electric made.
This review is about item#09254244.
Protection of 3 phase motor
5
From Japan
On 2015-01-31 17:07:25
I was in trouble because I do not understand the combination well
This review is about item#47839145.
Repair of control panel
5
From Japan
On 2014-03-22 20:44:18
The correspondence was quick, the item arrived quickly. The breakdown of the electric parts is a lot of time and it is very helpful.
This review is about item#08583766.
Since the motor was changed from 0.1 kw to 0.2 kw, the thermal relay was changed to the proper one.
5
From Japan
On 2014-01-17 13:19:41
Since the motor was changed from 0.1 kw to 0.2 kw, the thermal relay was changed to the proper one. As it was instant delivery, I was able to replace it immediately. Especially used without problems.
This review is about item#08583723.
Electrical protection of machinery
3
From Japan
On 2013-05-20 22:13:15
It was cheaper than the dealer's purchase and the delivery was quick.
This review is about item#08583793.
Since rust appeared in the magnet switch, it was exchanged at the same time when it was exchanged.
5
From Japan
On 2013-03-27 11:11:14
1, because there was no content that became a problem because I ordered by looking at the same manufacturer + model number as the replacement item to be replaced. 2, Since there was a big difference between fixed price and purchase price, there was also anxiety, but it is a familiar domestic manufacturer item and purchased. 3, It is useful for procuring because there are no electric materials and water supply members nearby.
This review is about item#08583696.
I used it as a set with an electromagnetic contactor for an air compressor.
5
From Japan
On 2012-08-30 13:02:18
Mitsubishi Electric's open type electromagnetic switch (order code 08582533) that I purchased this time was published as a representative image with Thermal Relay this time. However, the answer to the inquiry was an e-mail with "Thermal relay optional". Therefore, as a result of ordering separately, things of the posted photo were sent and I was allowed to return only the relay. Regardless of the accuracy and completeness of the product we are pleased to be able to use it without any problems, but I would like to ask a reliable answer about product knowledge. Regarding other countermeasures, it is quick, reliable and hard to beat.
This review is about item#08583793.