Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Snap-Ring E Type Retaining Ring, E-clip
  • Snap-Ring E Type Retaining Ring, E-clip
  • Snap-Ring E Type Retaining Ring, E-clip
  • Snap-Ring E Type Retaining Ring, E-clip

Snap-Ring E Type Retaining Ring, E-clip E-19

4.75 (4)
Item.#
09254481
Mfr.#
E-19
Package Qty.
1Pack(7PC)
Ship pack of
1
5.22 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Dimensions n (mm)
3.5(min)
Dimensions D (mm)
37
Nominal Dimension
E-19
Finishing Material
Iron / Trivalent Chromate
Compatible Shaft Diameter d1 (mm)
More than 20 less than 31
Compatible Shaft (mm)
19
Dimension t (mm)
1.5
Dimension H (mm)
16.5
Compatible Flute Diameter d2 (mm)
19.15 (difference +0.13)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
The repair of the retaining ring instrument
5
From Japan
On 2015-05-29 17:45:11
Product could be used without any problem because the fixed size. However, how the amount is large? Survive if there are 50 or 100 pieces of the set.
This review is about item#09254402.
At the time of BG replacement of the combustion air fan motor
5
From Japan
On 2012-12-03 21:51:22
You may be troubled without missing even looking and would skip carelessly at the time of the exchange, but you can fly with confidence if one pack. It is near because there is no place that are dealing with such small parts, it will be saved.
This review is about item#09254402.
Repair of lighting fixtures in particular
4
From Japan
On 2012-07-01 12:19:06
Is a little set of loosening is often in no particular spring of error
This review is about item#09254393.
Bearing fixed
5
From Japan
On 2012-04-28 18:18:18
Is not this still a problem.
This review is about item#09254436.