Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Snap Pin, Iron/Trivalent Chromate
  • Snap Pin, Iron/Trivalent Chromate
  • Snap Pin, Iron/Trivalent Chromate
  • Snap Pin, Iron/Trivalent Chromate
  • Snap Pin, Iron/Trivalent Chromate

Snap Pin, Iron/Trivalent Chromate 5

4.65 (17)
Item.#
09254515
Mfr.#
5
Package Qty.
1Pack(100PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Iron/trivalent chromate
Dimensions dz (mm)
About 3
Dimensions D (mm)
5
Dimension d (mm)
1
Prepared hole do (mm)
1.2
Compatible Shaft Diameter (phi mm)
5
Dimension S (mm)
6.5
Dimensions L (mm)
About 17.9
Customer Reviews
5 star 12
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Used instead of split pin
5
From Japan
On 2018-05-08 17:28:52
It is used instead of the split pin of the shaft of the motorcycle. Easy to install than split pins and satisfied with the product price.
This review is about item#9254524.
For fixing the inspection hatch
5
From Japan
On 2018-04-15 10:17:33
There is no problem with quality. I would appreciate it if you can also make stainless steel made with a monotaro brand.
This review is about item#9254533.
I use it for maintenance of a car and a motorbike.
5
From Japan
On 2018-01-14 20:51:33
We can use it without problems, such as strength, I can recommend it.
This review is about item#9254533.
Maintenance of farm equipment
5
From Japan
On 2017-12-05 16:39:28
If you search by roses it is hard to find, there are times when you are in trouble, but even if you buy a number you can save with cheap plus. To do
This review is about item#9254506.
I used it for stopping the hub shaft nut of the motorcycle. It is an excellent piece of great success in snow tire exchange of the coming season.
4
From Japan
On 2017-11-26 10:48:38
Since there are many numbers in one bag, you can use without reserve.
This review is about item#9254533.
Used for remodeling agricultural machines
5
From Japan
On 2017-08-06 18:22:10
I will adopt it in the future without particular trouble. I am adopting it for another use without trouble.
This review is about item#9254576.
Machine maintenance
5
From Japan
On 2017-07-31 08:03:09
We are using it for detachment of the nut. I am satisfied with both price and use.
This review is about item#09254567.
Wheel locking prevention
4
From Japan
On 2017-03-16 21:30:51
There is less deformation and durability is also good. I would like to purchase it next time.
This review is about item#9254567.
Fixation of Beast Removal Wire
5
From Japan
On 2017-02-24 15:46:20
I wound the wire around the pipe until last year, but as the wire loosens, it will drip and I can not use it next time because the bob is made when storing the wire, so I decided to use the snack pin from this time.
This review is about item#9254594.
As a tag fastener
5
From Japan
On 2016-06-22 18:10:57
I am useful
This review is about item#09254576.