Buy more than* S$200* and get FREE SHIPPING

  • Snap Pin, Iron/Trivalent Chromate
  • Snap Pin, Iron/Trivalent Chromate
  • Snap Pin, Iron/Trivalent Chromate
  • Snap Pin, Iron/Trivalent Chromate
  • Snap Pin, Iron/Trivalent Chromate

Snap Pin, Iron/Trivalent Chromate 8

4.50 (10)
Item.#
09254533
Mfr.#
8
Package Qty.
1Pack(60PC)
Ship pack of
1
6.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Iron/trivalent chromate
Dimensions dz (mm)
About 4.8
Dimensions D (mm)
8
Dimension d (mm)
1.6
Prepared hole do (mm)
1.9
Compatible Shaft Diameter (phi mm)
8
Dimension S (mm)
10.4
Dimensions L (mm)
About 27.7
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Wheel locking prevention
4
From Japan
On 2017-03-16 21:30:51
There is less deformation and durability is also good. I would like to purchase it next time.
This review is about item#9254567.
Fixation of Beast Removal Wire
5
From Japan
On 2017-02-24 15:46:20
I wound the wire around the pipe until last year, but as the wire loosens, it will drip and I can not use it next time because the bob is made when storing the wire, so I decided to use the snack pin from this time.
This review is about item#9254594.
As a tag fastener
5
From Japan
On 2016-06-22 18:10:57
I am useful
This review is about item#09254576.
For the lock pin of the lot pin
4
From Japan
On 2016-04-09 09:03:49
Because the price was cheap, I purchase, lock it firmly. Because it is expendable items, it is saved because the price is cheap.
This review is about item#09254533.
General work
3
From Japan
On 2016-02-04 14:48:24
good
This review is about item#09254551.
Snowplow repair
5
From Japan
On 2015-08-28 21:22:40
When snow removal machine maintenance, since there are many exchanges, I am thankful that it is cheap and can be purchased in large quantities.
This review is about item#09254533.
Mounting parts
5
From Japan
On 2014-03-30 22:16:36
I think that it is expensive and the amount is also cheap. There is no problem using it. I would like to arrange various sizes.
This review is about item#09254542.
Car maintenance
5
From Japan
On 2013-03-13 13:04:04
It can be used without problems.
This review is about item#09254542.
Fixing work equipment
4
From Japan
On 2012-04-24 14:06:33
There is room for consideration as to how much it will rain dirt due to the occurrence of rust etc.
This review is about item#09254594.
Used to fix the axis of the customer's truck
5
From Japan
On 2012-02-08 18:16:37
It can be used quite well
This review is about item#09254533.