Buy more than* S$200* and get FREE SHIPPING

  • Internal-Tooth Washer, Iron/Trivalent Chromate
  • Internal-Tooth Washer, Iron/Trivalent Chromate
  • Internal-Tooth Washer, Iron/Trivalent Chromate
  • Internal-Tooth Washer, Iron/Trivalent Chromate
  • Internal-Tooth Washer, Iron/Trivalent Chromate

Internal-Tooth Washer, Iron/Trivalent Chromate M3

4.50 (4)
Item.#
09254603
Mfr.#
M3
Package Qty.
1Pack(230PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension k (phi mm)
6.5
Dimension t (mm)
0.45
Finishing Material
Iron/trivalent chromate
Dimension B (phi mm)
3.2
Nominal Dimension
M3
Number of Gears
8
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Audio amplifier production
5
From Japan
On 2017-05-30 16:16:39
I bought it cheaply. There is no problem with the product. I will order again.
This review is about item#9254603.
For battery terminal terminal
5
From Japan
On 2017-05-03 14:02:45
There is no problem with the product It is a washer that helps to put a small amount in the tool box.
This review is about item#9254646.
Lock stop
3
From Japan
On 2011-12-13 12:38:29
I would like to continue using it and see how it is going
This review is about item#09254682.
Locking of locks
5
From Japan
On 2011-03-14 12:21:01
As expected
This review is about item#09254691.