Buy more than* S$200* and get FREE SHIPPING

  • Internal-Tooth Washer, Iron/Trivalent Chromate
  • Internal-Tooth Washer, Iron/Trivalent Chromate
  • Internal-Tooth Washer, Iron/Trivalent Chromate
  • Internal-Tooth Washer, Iron/Trivalent Chromate
  • Internal-Tooth Washer, Iron/Trivalent Chromate

Internal-Tooth Washer, Iron/Trivalent Chromate M6

4.33 (3)
Item.#
09254637
Mfr.#
M6
Package Qty.
1Pack(160PC)
Ship pack of
1
7.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension t (mm)
0.6
Finishing Material
Iron/trivalent chromate
Dimension k (phi mm)
11
Nominal Dimension
M6
Number of Gears
9
Dimension B (phi mm)
6.4
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For battery terminal terminal
5
From Japan
On 2017-05-03 14:02:45
There is no problem with the product It is a washer that helps to put a small amount in the tool box.
This review is about item#9254646.
Lock stop
3
From Japan
On 2011-12-13 12:38:29
I would like to continue using it and see how it is going
This review is about item#09254682.
Locking of locks
5
From Japan
On 2011-03-14 12:21:01
As expected
This review is about item#09254691.