Buy more than* S$200* and get FREE SHIPPING

  • Internal-Tooth Washer, Iron/Trivalent Chromate
  • Internal-Tooth Washer, Iron/Trivalent Chromate
  • Internal-Tooth Washer, Iron/Trivalent Chromate
  • Internal-Tooth Washer, Iron/Trivalent Chromate
  • Internal-Tooth Washer, Iron/Trivalent Chromate

Internal-Tooth Washer, Iron/Trivalent Chromate M12

4.00 (2)
Item.#
09254664
Mfr.#
M12
Package Qty.
1Pack(50PC)
Ship pack of
1
8.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension k (phi mm)
21
Dimension t (mm)
1
Finishing Material
Iron/trivalent chromate
Dimension B (phi mm)
12.5
Nominal Dimension
M12
Number of Gears
10
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Stop loosening
3
From Japan
On 2011-12-13 12:38:29
Try to use to continue I think I want to see how
This review is about item#09254682.
Loosening of key
5
From Japan
On 2011-03-14 12:21:01
Wonder if as expected
This review is about item#09254691.