Buy more than* S$200* and get FREE SHIPPING

  • External-Tooth Washer, Iron/Trivalent Chromate
  • External-Tooth Washer, Iron/Trivalent Chromate
  • External-Tooth Washer, Iron/Trivalent Chromate
  • External-Tooth Washer, Iron/Trivalent Chromate
  • External-Tooth Washer, Iron/Trivalent Chromate

External-Tooth Washer, Iron/Trivalent Chromate M6

5.00 (2)
Item.#
09254734
Mfr.#
M6
Package Qty.
1Pack(110PC)
Ship pack of
1
7.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension k (phi mm)
11
Dimension t (mm)
0.6
Finishing Material
Iron/trivalent chromate
Dimension B (phi mm)
6.4
Nominal Dimension
M6
Number of Gears
12
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motor vehicles, repair of motorcycle
5
From Japan
On 2014-01-28 11:28:08
The quality is not the problem. It is in for personal use may have subdivision products of about 5 pieces. It was used handed out in the fellow.
This review is about item#09254725.
Loosening of Torasubisu of M6
5
From Japan
On 2010-12-23 12:57:55
Is not no problem. It survives because can be purchased from the minority.
This review is about item#09254734.