Buy more than* S$200* and get FREE SHIPPING

  • External-Tooth Washer, Iron/Trivalent Chromate
  • External-Tooth Washer, Iron/Trivalent Chromate
  • External-Tooth Washer, Iron/Trivalent Chromate
  • External-Tooth Washer, Iron/Trivalent Chromate
  • External-Tooth Washer, Iron/Trivalent Chromate

External-Tooth Washer, Iron/Trivalent Chromate M8

4.33 (3)
Item.#
09254743
Mfr.#
M8
Package Qty.
1Pack(80PC)
Ship pack of
1
7.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension k (phi mm)
15
Dimension t (mm)
0.8
Finishing Material
Iron/trivalent chromate
Dimension B (phi mm)
8.4
Nominal Dimension
M8
Number of Gears
12
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Terminal connection you want to secure conduction
3
From Japan
On 2017-04-11 22:30:18
Purchase thick size just in case. Actually it did not work, but it is sized because it is not big enough to sell in stores.
This review is about item#9254752.
Motor vehicles, repair of motorcycle
5
From Japan
On 2014-01-28 11:28:08
The quality is not the problem. It is in for personal use may have subdivision products of about 5 pieces. It was used handed out in the fellow.
This review is about item#09254725.
Looseness of M6 truss bis
5
From Japan
On 2010-12-23 12:57:55
There is no problem at all. It can be saved because it can be purchased from a few.
This review is about item#09254734.