Buy more than* S$200* and get FREE SHIPPING

  • External-Tooth Washer, Iron/Trivalent Chromate
  • External-Tooth Washer, Iron/Trivalent Chromate
  • External-Tooth Washer, Iron/Trivalent Chromate
  • External-Tooth Washer, Iron/Trivalent Chromate
  • External-Tooth Washer, Iron/Trivalent Chromate

External-Tooth Washer, Iron/Trivalent Chromate M10

4.33 (3)
Item.#
09254752
Mfr.#
M10
Package Qty.
1Pack(60PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension k (phi mm)
18
Dimension t (mm)
0.9
Finishing Material
Iron/trivalent chromate
Dimension B (phi mm)
10.5
Nominal Dimension
M10
Number of Gears
12
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Terminal connection you want to secure conduction
3
From Japan
On 2017-04-11 22:30:18
Purchase thick size just in case. Actually it did not work, but it is sized because it is not big enough to sell in stores.
This review is about item#9254752.
Repair of cars and motorcycles
5
From Japan
On 2014-01-28 11:28:08
There is no problem with quality. For personal use, it is good to have about 5 pieces of subdivision products. I distributed it among my friends and used it.
This review is about item#09254725.
Looseness of M6 truss bis
5
From Japan
On 2010-12-23 12:57:55
There is no problem at all. It can be saved because it can be purchased from a few.
This review is about item#09254734.