Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Condor Dry Wiper 45, Spare With Flat Metal

Condor Dry Wiper 45, Spare With Flat Metal WI543-045U-FS

5.00 (5)
Item.#
09254856
Mfr.#
WI543-045U-FS
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use the highly flammable solutions.
Material (head)
Chromate plated steel
Type
Spare
Material (rubber)
Synthetic rubber
Width (mm)
About 460
TRUSCO Part Number
328-0071
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used for cleaning workshops in the factory
5
From Japan
On 2018-06-19 11:19:55
It is very easy to use, so we can exchange only the destination, so convenience is good and price is reasonably cheaper than purchasing at the local store so I would like to continue to use it.
This review is about item#9254856.
I am using it for draining office.
5
From Japan
On 2017-09-28 14:15:53
I rubbed and used it while rubber was torn half. After changing to a spare it is still comfortable. I could not find it at home center, so it was saved. Since it was being used outdoors, what was attached was rusty. It is easy to install, but it was a pain to remove it.
This review is about item#9254856.
Cleaning up the factory
5
From Japan
On 2017-02-02 18:02:03
The body is strong. Rubber can be cut depending on usage frequency. There is no sale only of rubber at home center, so it is saved.
This review is about item#9254856.
Draining of garage
5
From Japan
On 2016-03-17 23:05:20
I have used it from before. The hardness of rubber is just right and the work goes smoothly.
This review is about item#09254856.
Used for roofing and concrete watering.
5
From Japan
On 2015-03-23 19:44:29
The previous one did not last long since it was cut from the metal part and rubber part. By bending the part of the metal that holds the rubber outward, stress no longer exists, and the properties of rubber are not lost but supple movement. I think that it is a good improvement.
This review is about item#09254856.