Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hyper V 2000
  • Hyper V 2000
  • Hyper V 2000
  • Hyper V 2000
  • Hyper V 2000
  • Hyper V 2000
  • Hyper V 2000
  • Hyper V 2000
  • Hyper V 2000
  • Hyper V 2000

Hyper V 2000 V-2000

4.47 (34)
Item.#
09254883
Mfr.#
V-2000
Package Qty.
1Pair
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Weight (g/1 leg)
About 335, Around 335
Size (cm)
25, 25, 25.0
TRUSCO Part Number
326-6630, 326-6630, 326-6630
2015 Trusco Published Pages
3 0457, 3 0457
Material (toe core)
resin, Made of resin
Material (Skin)
Leather, synthetic leather, mesh, Leather /synthetic leather / mesh
Material (Sole)
Hyper-V, Hyper-V sole
Color
black, Black
Standard Weight (g)
About 670, About 670
2014 TRUSCO Published Page
3-0288, 3-0288
Foot Width
2E, 2E, 2E
Specification
Anti-bacteria, deodorizing, oil proof sole, light weight design, Antibacterial, odor resistant, oil resistant bottom, light-weight design
Customer Reviews
5 star 23
4 star 7
3 star 2
2 star 1
1 star 1
Review Rating: 4.47
34 Customer Reviews
The reviews are automatic translation.
Warehouse work
5
From Japan
On 2018-02-03 11:48:58
I purchased it every time, but what I bought last time was regrettable as rubber got pulled away soon. I think other is very good.
This review is about item#9254996.
I am wearing it during light work.
3
From Japan
On 2017-12-09 18:26:51
It's light and slippery so it's good. It is OK to get rid of it in the summer, but my feet get cold in the winter.
This review is about item#9254892.
Work in refrigerator / freezer
4
From Japan
On 2017-08-30 14:41:29
It is useful in work in a refrigerator / freezer. Speaking of whether it slips at all or not, there is not such a thing, but the grip is pretty good. ASICS also has anti-skid work shoes, but than Asics is cheaper than 1000 yen, grips are almost equal, so this one is recommended. However, in terms of comfort as shoes, the army will increase to ASICS, but still due to the low price, I love this product.
This review is about item#9254917.
I am using automobile sheet metal paint. I like it.
5
From Japan
On 2017-05-08 20:36:06
I do not slide at work, lightly, I can not steak my feet even during the coming season. Boots are refreshing as the shoes are Messi. The recommendation is the same for myself, but if you buy two pairs of shoes and change it in one week from the third day, shoes last longer.
This review is about item#9254996.
Transportation of OA equipment
5
From Japan
On 2017-04-11 16:32:29
When working with a truck, the gate is very slippery when wet with rainy weather, but this safety shoe does not slip. I will not slip even when standing at the aisle. It really does not slip, the explanation movie is as follows! Also, although it is size, this item wise is 2E. Recent young people think that there is no problem with 2E though, "who has never worn 2E", "those who are wearing 3E shoes and Takashi Takashi and widths are stupid", even ordinary shoes Since I do not mind, we recommend that you try on 2E shoes with shoe shops, Homsen etc etc and check the size and purchase it.
This review is about item#9254996.
Packing work
5
From Japan
On 2016-10-14 16:14:05
It is quite easy to wear. It was perfect for the size I usually wear. Satisfaction.
This review is about item#9254917.
Electrical installation Construction site work
1
From Japan
On 2016-08-08 17:11:24
Purchased black six months ago. I purchased wine because it was easy to wear, but I can not wear it small despite the same size! How about having the same product with variation?
This review is about item#9254953.
During machine operation
5
From Japan
On 2016-06-08 17:20:07
You do not have to slide.
This review is about item#09254935.
Car maintenance
5
From Japan
On 2016-04-26 15:07:11
very good.
This review is about item#33048321.
Car maintenance etc.
4
From Japan
On 2016-02-04 20:00:24
I used it on the floor wet with water, etc., but I was surprised to see it was really slippery. Size is common and daily life is almost 25.5 sized and I like it without tightening feeling or tight feeling. It's somewhat satisfying because I do not know the durability yet
This review is about item#09254892.