Buy more than* S$200* and get FREE SHIPPING

  • Hyper V 2000
  • Hyper V 2000
  • Hyper V 2000
  • Hyper V 2000
  • Hyper V 2000
  • Hyper V 2000
  • Hyper V 2000
  • Hyper V 2000
  • Hyper V 2000
  • Hyper V 2000

Hyper V 2000 V-2000

4.48 (29)
Item.#
09254901
Mfr.#
V-2000
Package Qty.
1Pair
Ship pack of
1
61.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
black, Black
Standard Weight (g)
About 670, About 670
2014 TRUSCO Published Page
3-0288, 3-0288
Foot Width
2E, 2E, 2E
Material (Sole)
Hyper-V, Hyper-V sole
Specification
Anti-bacteria, deodorizing, oil proof sole, light weight design, Antibacterial, odor resistant, oil resistant bottom, light-weight design
TRUSCO Part Number
326-6656, 326-6656, 326-6656
2015 Trusco Published Pages
3 0457, 3 0457
Material (toe core)
resin, Made of resin
Standard Weight (g/1 leg)
About 335, About 335
Size (cm)
26, 26, 26.0
Material (Skin)
Leather, synthetic leather, mesh, Leather /synthetic leather / mesh
Customer Reviews
5 star 20
4 star 6
3 star 1
2 star 1
1 star 1
Review Rating: 4.48
29 Customer Reviews
The reviews are automatic translation.
Packing work
5
From Japan
On 2016-10-14 16:14:05
It is quite easy to wear. Size was also perfect in size are wearing normally. Satisfaction.
This review is about item#9254917.
Electrical equipment construction site work
1
From Japan
On 2016-08-08 17:11:24
Buy a black half a year ago. Because it was easy to wear and buy the wine, but do not brush and small in spite of the same size! How do there with the rose in the same product?
This review is about item#9254953.
During machine operation
5
From Japan
On 2016-06-08 17:20:07
It may not slip.
This review is about item#09254935.
Car maintenance
5
From Japan
On 2016-04-26 15:07:11
very good.
This review is about item#33048321.
Car maintenance, etc.
4
From Japan
On 2016-02-04 20:00:24
Such as a floor wet in the water we use in the work, but I was surprised really slip. Size is a common routine almost 25.5 size Tightening feeling and tight feeling I also like without. It is somewhat satisfied because I do not know yet is durability
This review is about item#09254892.
Car maintenance
5
From Japan
On 2015-09-21 21:15:03
Lightness more than anything is the best, non-slip effect of the sole is large.
This review is about item#09254883.
newspaper delivery
5
From Japan
On 2015-07-01 17:49:10
long lasting. Rugged, shoe soles does not decrease, non-slip. Original take enough.
This review is about item#09255005.
Use in construction work
5
From Japan
On 2015-04-01 16:57:32
Very useful in high altitude, such as roof. You can work with peace of mind because it does not slip.
This review is about item#09254892.
Field work
5
From Japan
On 2015-02-13 18:35:09
Very good
This review is about item#09254926.
Construction work
3
From Japan
On 2015-01-15 17:42:57
I want you to also handle those not mesh.
This review is about item#09254996.