Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Swing Latch
  • Stainless Steel Swing Latch
  • Stainless Steel Swing Latch

Stainless Steel Swing Latch D-31-1 Stainless

3.83 (6)
Item.#
09255032
Mfr.#
D-31-1 Stainless
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
External doors, etc.
Material
Stainless (SUS304)
Finishing
Electrolytic polishing
Dimension (mm)
50
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Mounting on door
5
From Japan
On 2017-06-26 16:27:44
There was no stamping lock of just the right size, but it was saved here. It is very convenient as you can find it by searching.
This review is about item#9255583.
To fix the Kannon door of equipment
5
From Japan
On 2015-11-14 14:12:40
It was very solid with making it robust.
This review is about item#09255057.
Air conditioner outdoor machine cover
2
From Japan
On 2015-06-18 08:42:46
It was better that the spacing between the screw holes to be installed was a little narrower
This review is about item#09255057.
On the door of the safety fence
3
From Japan
On 2015-03-09 20:10:28
I bought it for iron square pipe because that screw can not be used, but with 4 mm dish screw a little head hits my head and I will replace it
This review is about item#09255041.
As a part of the original product
4
From Japan
On 2013-12-02 23:18:42
I tried other products, but this inner ring seems to be the most stylish and easy to use.
This review is about item#09255041.
Key of the gate
4
From Japan
On 2009-10-21 21:08:26
Simple and easy to use.
This review is about item#09255032.