Buy more than* S$200* and get FREE SHIPPING

  • Uni Chromate Lock Bolt
  • Uni Chromate Lock Bolt
  • Uni Chromate Lock Bolt

Uni Chromate Lock Bolt D-84

4.60 (5)
Item.#
09255102
Mfr.#
D-84
Package Qty.
1PC
Ship pack of
1
6.73 SGD
ADD TO CART
Shipped after 2017-11-20
Now we ship to...
...see all
Item Feature
Purpose
For fixation of gates etc.
Material
SS41/SPCC
Finishing
Unichromate
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
To open and close the door
5
From Japan
On 2016-02-02 18:11:15
Especially it can be used without problems. Since it screws, one screw is cut out with a grinder, the pin is pulled out and the screw is stopped. It's not a problem because the price is cheap but a bit cumbersome.
This review is about item#09255102.
Fixing the door
5
From Japan
On 2014-12-01 19:37:45
Although it was meant for welding, if you can process and remove the part of the bar, you can also screw and machine it. ※ Processing is self-responsibility to the last. Although the price is cheap, making is solid and very satisfied.
This review is about item#09255102.
Gate
4
From Japan
On 2014-03-05 18:32:50
The thing with the same shape screw attachment (other manufacturer) is about 4 times the price, so I gave up and bought it with the intention of using additional screw mounting holes for this. Anyway it is cheap and good. Process it to remove the stick with a sander, add a mounting hole with a drill
This review is about item#09255102.
Gate
5
From Japan
On 2013-04-23 13:25:26
cheap
This review is about item#09255102.
Used as a stopper of self-made garage door of the double doors open
4
From Japan
On 2013-04-11 15:57:58
I'm tough, but I do not have screw holes for installation and I can not remove the steel bar from Braith, so I needed to do it. How would you normally use it?
This review is about item#09255102.