Buy more than* S$200* and get FREE SHIPPING

  • Strong paint latch
  • Strong paint latch
  • Strong paint latch

Strong paint latch 60mm

3.00 (2)
Item.#
09255127
Mfr.#
60mm
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Paint
Material
SPCC
Weight (g)
34
Use Screw
3.1x16
Dimensions B (mm)
23
Color
Green
Dimension L1 (mm)
57
Using Screw Diameter (mm)
3.1x16
Plate Thickness (mm)
1.4
Dimensions A (mm)
60
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Lock of saisen box
3
From Japan
On 2017-05-10 15:53:28
Usability is very good. However, it will not be suitable for locking the saisen box.
This review is about item#39454545.
Used for warehouse premium
3
From Japan
On 2015-03-04 17:00:31
I wonder if the price is good enough so that quality can be used normally.
This review is about item#09365011.