Buy more than* S$200* and get FREE SHIPPING

  • Strong paint latch
  • Strong paint latch
  • Strong paint latch

Strong paint latch NK-A-SP-GR-75

3.67 (3)
Item.#
09255136
Mfr.#
NK-A-SP-GR-75
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Paint
Material
SPCC
Use Screw
3.5x16
Dimensions B (mm)
28
Dimension L1 (mm)
75
Color
Green
Using Screw Diameter (mm)
3.5x16
Plate Thickness (mm)
1.8
Dimensions A (mm)
75
Weight (g)
61
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Warehouse sliding doors
5
From Japan
On 2018-03-31 23:04:25
I use it to lock the sliding door of the warehouse. It is large and made firmly. Besides, Monotalo can buy it cheaply.
This review is about item#9365027.
Lock of saisen box
3
From Japan
On 2017-05-10 15:53:28
Usability is very good. However, it will not be suitable for locking the saisen box.
This review is about item#39454545.
Used for warehouse premium
3
From Japan
On 2015-03-04 17:00:31
I wonder if the price is good enough so that quality can be used normally.
This review is about item#09365011.