Buy more than* S$200* and get FREE SHIPPING

  • Green Door Latch
  • Green Door Latch
  • Green Door Latch

Green Door Latch NK-A1-SP-GR-80

Item.#
09255145
Mfr.#
NK-A1-SP-GR-80
Package Qty.
1PC
Ship pack of
1
5.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Variety of door, locker, and toolbox
Using Screw Diameter (mm)
3.8x20
Plate Thickness (mm)
2
Dimensions A (mm)
75
Weight (g)
98
Material
SPCC
Specification
With hollow screw
Inner Diameter (mm)
(Round cans) 11.5
Finishing
Paint
Dimensions B (mm)
37
Dimension L1 (mm)
75
Color
Green
TRUSCO Part Number
380-1730