Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stick Type Doorstop, All Anchor Specification
  • Stick Type Doorstop, All Anchor Specification
  • Stick Type Doorstop, All Anchor Specification

Stick Type Doorstop, All Anchor Specification D-800A

4.75 (8)
Item.#
09255197
Mfr.#
D-800A
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Door stopper
Dimensions C (mm)
25
Dimensions E (mm)
60
Specification
With 10-mm all anchor (iron and chromate)
Material
Zinc-die-casting + black rubber
Finishing
Satellite chrome
Dimensions B (mm)
M10
Dimensions D (mm)
35
Dimensions A (mm)
52
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Exchange from an existing door hit
5
From Japan
On 2017-11-14 14:51:08
It is cheaper than purchasing at home center etc. Product can be used without problem.
This review is about item#9255197.
For honorable door of apartment
4
From Japan
On 2017-04-01 18:34:18
Since the anchor can use the original one, I am glad that there is a version without anchor.
This review is about item#9255197.
Door hanging at the entrance door
5
From Japan
On 2015-10-28 19:05:28
I installed it at the entrance of my house with DIY. The price is reasonable and the goods are solid. The drill bit was more expensive.
Door stopper of entrance tile -
5
From Japan
On 2015-10-14 07:29:09
I am happy that the amount is reasonable
This review is about item#09255197.
As an exterior doors door hit
4
From Japan
On 2014-12-09 16:28:50
It is attractive that the price is cheap. Designen is also simple, it will match any product with no discomfort.
This review is about item#09255197.
Architectural work
5
From Japan
On 2014-08-21 05:26:58
It was easy to install and it was very good.
This review is about item#09255197.
Sliding door stopper
5
From Japan
On 2014-05-29 16:39:44
It was high quality for the price.
This review is about item#09255197.
Door hits of aluminum doors in existing plants
5
From Japan
On 2013-11-15 17:59:36
Price was cheap and things were firm.
This review is about item#09255845.