Buy more than* S$200* and get FREE SHIPPING

  • Stick Type Door Stop
  • Stick Type Door Stop
  • Stick Type Door Stop

Stick Type Door Stop D-800LA-70

5.00 (4)
Item.#
09255206
Mfr.#
D-800LA-70
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Door stopper
Dimensions E (mm)
60
Specification
With 10-mm all anchor (iron and chromate)
Dimensions A (mm)
70
Finishing
Satellite chrome
Dimensions C (mm)
25
Dimensions D (mm)
35
Dimensions B (mm)
M10
Material
Die-cast zinc+ Black rubber
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Mounting on a bicycle
2
From Japan
On 2014-04-07 20:43:47
It is attached to the MTB, but the point where the angle is adjusted when it crossed the step was broken.
This review is about item#38463661.
P tile peeling
5
From Japan
On 2014-02-24 10:07:50
Until now, while tapping another piece with a hammer etc., the tile was peeled off, but this scraper has a moderate weight feeling, and it is possible to peel off tiles and tiles which are difficult to peel off due to aged bonds. I am very satisfied.
This review is about item#10259505.
Replacement of fuse hose of farm equipment
2
From Japan
On 2013-09-04 20:03:20
The stop clip is a chat, it will not be used. It might be better to buy only the hose!
This review is about item#45558502.
It is indispensable for mounting the chamber.
5
From Japan
On 2013-07-04 22:24:09
It is safe in old-fashioned stores that do not change from that time.
This review is about item#35457764.