Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stick Type Door Stop
  • Stick Type Door Stop
  • Stick Type Door Stop

Stick Type Door Stop D-800LA-150

4.80 (5)
Item.#
09255242
Mfr.#
D-800LA-150
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Door stopper
Dimensions E (mm)
60
Specification
With 10-mm all anchor (iron and chromate)
Dimensions B (mm)
M12
Material
Die-cast zinc+ Black rubber
Dimensions C (mm)
25
Dimensions D (mm)
35
Finishing
Satellite chrome
Dimensions A (mm)
150
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Purchase as entrance door of a house, as a door hit
4
From Japan
On 2018-02-06 10:07:44
Even if you look for it in a home center etc., there is not this size I am always indebted to Mr. Monotarou. Since it is not frequently used, it becomes an order one by one, Shipping fee, cash on delivery fee will be anxious. Of course, the goods themselves are satisfied.
This review is about item#9255206.
Used per front door
5
From Japan
On 2016-10-12 16:52:47
I was very saved because I was looking for a door hit with just the right height.
This review is about item#9255215.
Used for entrance door door per door
5
From Japan
On 2014-12-11 14:32:45
I was happy because it was able to match with the height. Satisfied with strength
This review is about item#09255206.
Per newly built door
5
From Japan
On 2013-11-24 00:23:20
Convenient when there are many gaps between the soil and the door because the height is high
This review is about item#09255206.
Door stopper
5
From Japan
On 2013-11-08 13:12:16
It's easy to install, is not it?
This review is about item#09255206.