Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mandom Safety #775
  • Mandom Safety #775
  • Mandom Safety #775

Mandom Safety #775 #775

4.29 (56)
Item.#
09255303
Mfr.#
#775
Package Qty.
1Pair
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
Perforated steel, Perforated steel
Material (Sole)
EVA, rubber, EVA+ rubber
Color
Black x Red, Black x Red
Standard Weight (g/1 leg)
451.3(22.5cm), 451.3(22.5cm), 451.3(22.5cm)
Foot Width
3E, 3E, 3E
Size (cm)
25, 25, 25.0
Purpose
General work, General work, General work, General work, General work, General work, General work, General work
Material (Skin)
Leather, nylon mesh, Case skin + nylon mesh
Customer Reviews
5 star 34
4 star 13
3 star 3
2 star 3
1 star 3
Review Rating: 4.29
56 Customer Reviews
The reviews are automatic translation.
Driving, light work
5
From Japan
On 2018-06-12 21:35:18
Very light, soft and easy to wear. Breathability is also perfect.
This review is about item#9255337.
Campus light work
4
From Japan
On 2018-06-10 23:56:35
It is cushioning better than 767 and it does not get tired even if it wears for a long time. I learned that safety shoes are not something that should be light.
This review is about item#9255285.
Work wear
2
From Japan
On 2018-03-13 00:47:55
Comfort is subtle ... Even the same manufacturer seems to be quite different in size.
This review is about item#9255425.
During manufacture
5
From Japan
On 2018-03-03 08:58:09
I have loved it for nearly 10 years at the factory. I like slippons that are easy to wear and durable.
This review is about item#09255303.
Construction work
5
From Japan
On 2018-02-11 16:00:49
Ease of wearing, comfort and durability are all satisfying. Especially it is hard to get tired even for long hours work, and there is goodness not to choose the situation of the site. Four lines beside it are easy to remove, but there is no practical problem.
This review is about item#9255452.
When you are in the factory.
4
From Japan
On 2018-01-15 18:54:01
Because it is a slippon type, easy to wear It is a repeat item because it is easy to stick. Durability is also good.
This review is about item#9255391.
For car maintenance work
5
From Japan
On 2017-12-24 14:14:32
It is a repeat order. When I am at work many times I walk about 10,000 steps a day, so I shrink the shoe sole and I get tired with heavy safety shoes so I love this product for many years. It is a preliminary order, I feel like I changed the shoe sole, but it got a little bigger though it is the same size (because the year has contracted my feet?) I feel like.
This review is about item#9255321.
Motorcycle maintenance
5
From Japan
On 2017-12-09 16:50:54
I bought it repeatedly many times. Ease of wearing Breathability is satisfied with both. It is light and this is the best
This review is about item#9255425.
Used when car maintenance
5
From Japan
On 2017-11-10 00:29:12
I used Mandom until now, but I chose a different design this time. I like it because it's light and comfortable
This review is about item#09255416.
Work in the factory
5
From Japan
On 2017-10-19 14:30:28
I am using 767 of the same manufacturer, but this 775 has a thick soles and lasts longer. Just because the weight 767 is lighter, the work inside the company is 775 and for the long time outside the company it is 767.
This review is about item#09255355.