Buy more than* S$200* and get FREE SHIPPING

  • Mandom Safety #775
  • Mandom Safety #775
  • Mandom Safety #775

Mandom Safety #775 #775

4.24 (41)
Item.#
09255312
Mfr.#
#775
Package Qty.
1Pair
Ship pack of
1
48.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
Perforated steel, Perforated steel
Material (Sole)
EVA, rubber, EVA+ rubber
Color
Black x Red, Black x Red
Standard Weight (g/1 leg)
451.3(22.5cm), 451.3(22.5cm), 451.3(22.5cm)
Foot Width
3E, 3E, 3E
Size (cm)
25.5, 25.5, 25.5
Purpose
General work, General work, General work, General work, General work, General work, General work, General work
Material (Skin)
Leather, nylon mesh, Synthetic leather + nylon mesh
Customer Reviews
5 star 23
4 star 11
3 star 3
2 star 2
1 star 2
Review Rating: 4.24
41 Customer Reviews
The reviews are automatic translation.
When building maintenance
5
From Japan
On 2017-02-08 15:16:53
I thought that if because of cheap price, but to good comfort will not fit. It is comfortable to use the insole.
This review is about item#9255425.
Work of the print site
4
From Japan
On 2016-11-28 09:31:45
We use without problems. Size of 27.5cm was troubled without. We would appreciate it if you to add this size.
This review is about item#9255346.
During the loading and unloading work
4
From Japan
On 2016-06-15 10:44:26
It is very may wear. It heavier is the drawback.
This review is about item#09255312.
When you go to the work site
5
From Japan
On 2016-05-18 15:21:33
It is a repeater. Also hope from 22.0 size. In the sole portion is non-white, I want you to align also color variations. I think good to inexpensive.
This review is about item#09255251.
Assembly of the machine
4
From Japan
On 2016-03-06 16:53:29
Easy to wear. Easy to take off. If wearing a long period of time (work 8 hours), slightly stuffy. Since the steel toe can work with peace of mind. Also order next time.
This review is about item#09255425.
Car maintenance, car wash, etc. work
4
From Japan
On 2016-02-02 13:59:26
I use all the time. Lightly, it may be comfort. What I think more lightly good light type breathable had been issued from the manufacturer does not have any plans of handling. In addition the following will also buy.
This review is about item#09255321.
Farm work
4
From Japan
On 2015-12-12 13:03:03
I think that it is high instep human foot there is a first tight fit, but it is useful because it does not come in the dust! Also has excellent waterproof! We just hope to be a low cost.
This review is about item#09255452.
For work
5
From Japan
On 2015-08-15 22:57:39
Because the shoes that have been used previously, size without any worry, further there is also a timing of 10% OFF decision! At work just before the day that arrive in, now it soaked, but was saved. It was good to have in the workplace delivery.
This review is about item#09255452.
Daily work
5
From Japan
On 2015-07-20 20:28:46
Secure and easy to wear because they do not caught because there is no string
This review is about item#09255346.
Wear commute everyday
4
From Japan
On 2015-06-26 15:43:25
You can walk comfortably. Although not referred to as a special good, I am satisfied.
This review is about item#09255337.