The reviews are automatic translation.
Work wear
From Japan
On 2018-03-13 00:47:55
Comfort is subtle ...
Even the same manufacturer seems to be quite different in size.
During manufacture
From Japan
On 2018-03-03 08:58:09
I have loved it for nearly 10 years at the factory. I like slippons that are easy to wear and durable.
Construction work
From Japan
On 2018-02-11 16:00:49
Ease of wearing, comfort and durability are all satisfying.
Especially it is hard to get tired even for long hours work, and there is goodness not to choose the situation of the site.
Four lines beside it are easy to remove, but there is no practical problem.
When you are in the factory.
From Japan
On 2018-01-15 18:54:01
Because it is a slippon type, easy to wear
It is a repeat item because it is easy to stick.
Durability is also good.
For car maintenance work
From Japan
On 2017-12-24 14:14:32
It is a repeat order. When I am at work many times I walk about 10,000 steps a day, so I shrink the shoe sole and I get tired with heavy safety shoes so I love this product for many years. It is a preliminary order, I feel like I changed the shoe sole, but it got a little bigger though it is the same size (because the year has contracted my feet?) I feel like.
Motorcycle maintenance
From Japan
On 2017-12-09 16:50:54
I bought it repeatedly many times.
Ease of wearing Breathability is satisfied with both.
It is light and this is the best
Used when car maintenance
From Japan
On 2017-11-10 00:29:12
I used Mandom until now, but I chose a different design this time. I like it because it's light and comfortable
Work in the factory
From Japan
On 2017-10-19 14:30:28
I am using 767 of the same manufacturer, but this 775 has a thick soles and lasts longer.
Just because the weight 767 is lighter, the work inside the company is 775 and for the long time outside the company it is 767.
During machine maintenance
From Japan
On 2017-10-17 19:10:04
It is easy to wear, functional and good. I am satisfied with the price as well.
When moving to construction site
From Japan
On 2017-09-13 20:48:36
Very stylish and good design. It is easy to wear, easy to move, it is very good not to see in safety shoes.