Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop

Doorman Parallel Type, Inner Package Type With A Stop S101P

4.69 (13)
Item.#
09255714
Mfr.#
S101P
Package Qty.
1PC
Ship pack of
1
47.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Door Width (mm)
900
Type
Parallel type
Application
For indoor use
Stop
Inner package type
Stop Angle
About 85-180 degrees
Color
Light brown
Compatible Door Height (mm)
1800
Specification
Right and left both supported
Compatible Door Mass (kg)
15 - 30
Compatible Door
Wooden indoor door
Egocentric
Can be used for both left and right
Functions
Automatic stop function, Closing speed adjustment
Customer Reviews
5 star 9
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Door repair
5
From Japan
On 2017-03-24 12:00:36
Staple of the trade, is what history There is also a certain trust. Peace of mind to you can use.
This review is about item#9255723.
Replace the doorman of Ryobi for door closers of oil leakage of indoor living
5
From Japan
On 2017-01-25 08:38:30
It was good because it was matching the previous door was attached to have closer and screw holes Toka perfect. It was attached easily.
This review is about item#09255723.
To work kitchen work station entrance door
5
From Japan
On 2016-06-12 17:55:00
Since the paper is attached, was the peace of mind can be installed smoothly. Price also is in the manufacturer what is affordable
This review is about item#09255671.
I put on Western-style entrance ready-made wooden door.
5
From Japan
On 2016-05-29 16:14:58
Comes with polite instructions, mounting, I was able to smooth. Operation is also good. Thank you very much.
This review is about item#09255723.
Since the father of elderly forget to close the door, buy in order to save energy costs.
5
From Japan
On 2016-03-14 23:20:16
It is satisfied with the commodity basis, but together next time of purchase I bought is when was broken by items purchased this time.
This review is about item#09255714.
Use in indoor living room door
5
From Japan
On 2016-02-03 21:16:07
We use the indoor living room door of the house. Luxury but wooden, but I thought that if kana because the door was mounting in does depend the color, is not much of a sense of discomfort. Open There is also a stop function, it is also not easy to use good to be fanned by the wind, such as summer.
This review is about item#09255714.
Use the room door
4
From Japan
On 2016-01-06 18:37:54
Mounting has also firmly easy and quality, is a good
This review is about item#09255714.
Household door cruiser
5
From Japan
On 2015-12-28 18:04:11
Shop here, I think that it is cheaper than other stores. In fact, even before we were using this product. Because broken by the course for many years, I bought again. Even though it is broken and, me with enough. I think I want to buy in the future.
This review is about item#09255653.
Bathroom door
4
From Japan
On 2015-10-13 19:50:27
This time because the prices and mounting to buy the same products was easy I bought here outside of goods and with free shipping outside
This review is about item#09255714.
In order to close slowly the door
5
From Japan
On 2015-07-30 21:54:25
Cheap to come by, thank you. Because it was replaced the same thing is want.
This review is about item#09255714.