Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop

Doorman Parallel Type, Inner Package Type With A Stop S101P

4.69 (13)
Item.#
09255723
Mfr.#
S101P
Package Qty.
1PC
Ship pack of
1
47.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Door Width (mm)
900
Type
Parallel type
Application
For indoor use
Color
Chocolate
Stop
Inner package type
Stop Angle
About 85-180 degrees
Compatible Door Height (mm)
1800
Specification
Right and left both supported
Egocentric
Can be used for both left and right
Compatible Door Mass (kg)
15 - 30
Compatible Door
Wooden indoor door
Functions
Automatic stop function, Closing speed adjustment