Buy more than* S$200* and get FREE SHIPPING

  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop

Doorman Parallel Type, Inner Package Type With A Stop S101P

4.73 (15)
Item.#
09255732
Mfr.#
S101P
Package Qty.
1PC
Ship pack of
1
47.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Door Width (mm)
900
Type
Parallel type
Application
For indoor use
Stop Angle
About 85?180degree
Color
White
Stop
Interior type
Compatible Door Height (mm)
1800
Specification
Right and left both supported
Compatible Door
Wooden interior door
Egocentric
Left and right combined use
Compatible Door Mass (kg)
15 - 30
Functions
Automatic stop function, Closing speed adjustment
Customer Reviews
5 star 11
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
15 Customer Reviews
The reviews are automatic translation.
Replacement work
5
From Japan
On 2017-05-11 17:41:27
Although it was slightly smaller than the door man made by RYOUBI which had been attached up to now, the mounting method has changed and the metal fittings to be fixed to the edge of the door are attached and it is unnecessary to newly drill a hole on the door surface and construct according to the construction instructions We also finely adjusted the adjustment after construction.
This review is about item#9255653.
Workplace room airtightness
5
From Japan
On 2017-05-08 16:44:05
Handling · Construction explanation and pattern paper for alignment was also substantial, and it was possible to install it very smoothly. I feel the weight when opening the door, I think it is a problem of familiarity.
This review is about item#9255653.
Door repair
5
From Japan
On 2017-03-24 12:00:36
It is a classic item, history and trust. You can use it with confidence.
This review is about item#9255723.
The interior living door closer has been replaced by Ryobi's doorman due to oil leakage
5
From Japan
On 2017-01-25 08:38:30
It was good because the screw closure and the screw closure were fitted with the previously installed door closer. It was easy to install.
This review is about item#09255723.
Business kitchen workshop entrance door
5
From Japan
On 2016-06-12 17:55:00
Since the pattern paper is attached, it was safe to install smoothly. It is reasonable to set the price as a manufacturer
This review is about item#09255671.
Western style entrance I attached it to the ready made wooden door.
5
From Japan
On 2016-05-29 16:14:58
Attached with polite instructions, installation was smooth. Operation is also good. Thank you very much.
This review is about item#09255723.
Since older father forgets to close the door, purchased for saving utility costs.
5
From Japan
On 2016-03-14 23:20:16
Although I am satisfied with the product, I bought it all together, so the next purchase is when the product purchased this time is broken.
This review is about item#09255714.
Used for indoor living doors
5
From Japan
On 2016-02-03 21:16:07
I use it in the indoor living door of the house. I thought it was something because it is a high-grade wooden door, but I installed it with a color choice, but I do not feel such a discomfort. There is also an opening stop function, usability is good without being awakened by wind, such as summer.
This review is about item#09255714.
Used for room doors
4
From Japan
On 2016-01-06 18:37:54
Easy to install and good quality, it is good
This review is about item#09255714.
Household door cruiser
5
From Japan
On 2015-12-28 18:04:11
I think the shop here is cheaper than other shops. Actually, I used this product before. Because it broke by the passage of many years, I bought again. Even if it said that it was broken, he took it enough. I want to buy it from now on.
This review is about item#09255653.