Buy more than* S$200* and get FREE SHIPPING

  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop

Doorman Parallel Type, Inner Package Type With A Stop S102P

4.77 (13)
Item.#
09255775
Mfr.#
S102P
Package Qty.
1PC
Ship pack of
1
63.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Door Width (mm)
900
Type
Parallel type
Application
For entrance door and kitchen door
Stop
Interior type
Egocentric
Left and right combined use
Compatible Door
Aluminium , wooden entranceway and kitchen door
Compatible Door Height (mm)
2000
Specification
Right and left both supported
Compatible Door Mass (kg)
25 to 45
Stop Angle
About 85?155 degree
Color
Light brown
Functions
Automatic stop function, Closing speed adjustment
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
It is attached to the most open and close a lot of the back door without permission door
5
From Japan
On 2017-03-11 07:51:25
In quiet, we very much in handy wants to can smooth opening and closing.
This review is about item#09255784.
A hole in the wooden door, to assemble the body, attached with screws, to adjust the closing speed
4
From Japan
On 2017-03-05 22:35:09
Manual is well invisible to presbyopia of people small. Right Tsumoto of the one, I want you to divide the description of whether the left hanging the original is. The amateur was explained to confusion. It succeeded by trial and error over time.
This review is about item#9255741.
Attached to the 650 aluminum back door in order to lighten the opening and closing, opening and closing became lightly
5
From Japan
On 2016-04-22 22:45:07
Good point bracket are two types there that
This review is about item#09255766.
Public housing entrance (steel door)
5
From Japan
On 2015-11-18 09:56:51
Existing closer is in the oil leaks, was changed to this because the product did not. Convenient it will stop (holding) at about 90 degrees opening. It is also easy to adjust speed two-step method. Thicker plate thickness in the old steel door, drilling, the tap was a little much. Since the supplied screws is a C1 tapping, I think if the tap that it is unnecessary thin steel plate and attached to the aluminum. Wood screws also included.
This review is about item#09255766.
Warehouse door
5
From Japan
On 2015-04-22 16:12:24
Installation was easy.
This review is about item#09255784.
Because it is not a tool, such as a tool, this question can not answer.
5
From Japan
On 2014-11-13 18:00:10
Since the necessary parts, including the L-shaped metal fitting is in all, it is a good point that can be purchased without bothering Arekore. Feeling of use after installation is also undisputed. This time, I was attached to a steel door frame of the public corporation apartment, which was built 40 years ago, even 40 years ago of steel, unlike these days of the product, hard thick, was folded one the tapping screw.
This review is about item#09255741.
Use on heavy door of the entrance aluminum sash and interior
5
From Japan
On 2014-05-17 14:37:23
The model of this manufacturer is, I feel good to have been used many times. Parts and, because the screw also two types attached, I think that it can respond to any door. In addition, when Doakuroza necessary, we will buy.
This review is about item#09255784.
Door opening and closing auxiliary
5
From Japan
On 2014-05-03 20:21:16
It was attached to the kitchen door. Function at this price is also enough, I think that small and design is also good. However, since the L-shaped bracket has been a supplier of HP products, which are sold separately, We were ordered separately, but was shipped to the body. Would not it be nice if you set forth in commodity assistance.
This review is about item#09255741.
Damper door
4
From Japan
On 2014-03-10 17:34:58
Weak lock
This review is about item#09255784.
Repair of houses
5
From Japan
On 2014-02-17 15:36:45
It was mounted immediately. Without problems work completion. Early products was able to trade with reach peace of mind. Thank you very much.
This review is about item#09255784.