Buy more than* S$200* and get FREE SHIPPING

  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop
  • Doorman Parallel Type, Inner Package Type With A Stop

Doorman Parallel Type, Inner Package Type With A Stop S102P

4.79 (14)
Item.#
09255784
Mfr.#
S102P
Package Qty.
1PC
Ship pack of
1
63.18 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Compatible Door Width (mm)
900
Type
Parallel type
Application
For entrance door and kitchen door
Stop
Inner package type
Egocentric
Can be used for both left and right
Functions
Automatic stop function, Closing speed adjustment
Compatible Door Height (mm)
2000
Specification
Right and left both supported
Compatible Door Mass (kg)
25 - 45
Stop Angle
About 85-155 degrees
Color
Chocolate
Compatible Door
Kitchen doors, aluminum, wooden door
Customer Reviews
5 star 11
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Closing door
5
From Japan
On 2017-04-29 21:44:57
The explanation of how to install is straightforward, easy to install. It looks small, but it is functioning well and I am extremely satisfied.
This review is about item#9255784.
It is attached to the most open and close a lot of the back door without permission door
5
From Japan
On 2017-03-11 07:51:25
In quiet, we very much in handy wants to can smooth opening and closing.
This review is about item#09255784.
A hole in the wooden door, to assemble the body, attached with screws, to adjust the closing speed
4
From Japan
On 2017-03-05 22:35:09
Manual is well invisible to presbyopia of people small. Right Tsumoto of the one, I want you to divide the description of whether the left hanging the original is. The amateur was explained to confusion. It succeeded by trial and error over time.
This review is about item#9255741.
Attached to the 650 aluminum back door in order to lighten the opening and closing, opening and closing became lightly
5
From Japan
On 2016-04-22 22:45:07
Good point bracket are two types there that
This review is about item#09255766.
Public housing entrance (steel door)
5
From Japan
On 2015-11-18 09:56:51
Existing closer is in the oil leaks, was changed to this because the product did not. Convenient it will stop (holding) at about 90 degrees opening. It is also easy to adjust speed two-step method. Thicker plate thickness in the old steel door, drilling, the tap was a little much. Since the supplied screws is a C1 tapping, I think if the tap that it is unnecessary thin steel plate and attached to the aluminum. Wood screws also included.
This review is about item#09255766.
Warehouse door
5
From Japan
On 2015-04-22 16:12:24
Installation was easy.
This review is about item#09255784.
Since it is not a tool, such as a tool, we can not answer this question.
5
From Japan
On 2014-11-13 18:00:10
Since all necessary parts including L-shaped metal fittings are contained, it is good to purchase without any trouble. There is no complaint feeling after installation. This time, I installed it in the steel door frame of the public corporation apartment built 40 years ago, 40 years ago, unlike the products at the moment, the steel was thick and hard, I folded one tapping screw.
This review is about item#09255741.
Used for entrance aluminum sash and interior heavy doors
5
From Japan
On 2014-05-17 14:37:23
This model of this maker is a nice feeling of using it many times. I have two kinds of parts and screws, so I think that it can correspond to any door. Also, when you need a door closer, I will buy it.
This review is about item#09255784.
Door opening / closing assistance
5
From Japan
On 2014-05-03 20:21:16
I installed it on my doorstep. I think that the function is sufficient at this price, small size and design is also good. However, since the L type bracket was sold separately in the maker's HP, it was separately ordered, but it was included in the main body. Is not it kindness to describe it in the product guide?
This review is about item#09255741.
Door damper
4
From Japan
On 2014-03-10 17:34:58
Lock is weak
This review is about item#09255784.