Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Diecast Socket
  • Diecast Socket
  • Diecast Socket

Diecast Socket E-62

Item.#
09255836
Mfr.#
E-62
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Caution
Do not use for place fatal to human.
Finishing
Chrome plating
Dimension F (mm)
61
Name
32mm
Dimension S (mm)
32.5
Purpose
For fixing the pipe
Material (Body)
Zinc die-casting
Dimensions A (mm)
22
Dimensions B (mm)
35