Buy more than* S$200* and get FREE SHIPPING

  • Stick Type Doorstop, All Anchor Specification
  • Stick Type Doorstop, All Anchor Specification
  • Stick Type Doorstop, All Anchor Specification

Stick Type Doorstop, All Anchor Specification D-800MA

by PLUS
4.83 (6)
Item.#
09255845
Mfr.#
D-800MA
Package Qty.
1PC
Ship pack of
1
9.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Door stopper
Dimensions C (mm)
25
Dimensions E (mm)
60
Specification
With 10-mm all anchor (iron and chromate)
Material
Die-cast zinc+ Black rubber
Finishing
Satellite chrome
Dimensions B (mm)
M10
Dimensions D (mm)
35
Dimensions A (mm)
42
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Doorstop of the entrance door
5
From Japan
On 2015-10-28 19:05:28
It was installed in the DIY to the entrance of the home. Price is affordable goods has firmly. If the drill bit was costly.
Entrance tile door stopper -
5
From Japan
On 2015-10-14 07:29:09
Happy in Zunaburu - amount of money is Li
This review is about item#09255197.
As a doorstop of outside 構門 door
4
From Japan
On 2014-12-09 16:28:50
Price is cheap and attractive. Design down is simple, it will also match without discomfort to any goods.
This review is about item#09255197.
Work of building relationships
5
From Japan
On 2014-08-21 05:26:58
It was very good and easy installation.
This review is about item#09255197.
Sliding door stopper
5
From Japan
On 2014-05-29 16:39:44
It was high quality for the price.
This review is about item#09255197.
Doorstop of existing plants in the aluminum door
5
From Japan
On 2013-11-15 17:59:36
Prices, cheap thing also, was firm.
This review is about item#09255845.