Buy more than* S$200* and get FREE SHIPPING

  • Cow Leather Glove
  • Cow Leather Glove
  • Cow Leather Glove

Cow Leather Glove CX-442

4.33 (3)
Item.#
09255915
Mfr.#
CX-442
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Strength
Large
Palm Width (cm)
About 10
Overall Length (cm)
About 21.5
Material
Table cow leather
Middle Finger Length (cm)
About 8.5
Size
M
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Outdoor (Tarp and table setting etc)
3
From Japan
On 2015-11-03 09:39:33
Thicker than I thought, it is not suitable for detailed work. I think that it is for heavy work like treating firewood, for example. L fingers were short, my fingers did not fit snugly. However, I think that it is not bad as it is reasonably reasonable compared to the same level item of a famous outdoor brand.
This review is about item#09255924.
Maintenance
5
From Japan
On 2013-01-21 18:20:14
Soft and familiar with hands
This review is about item#09255933.
Automobile sheet metal maintenance
5
From Japan
On 2012-08-24 22:56:40
Leather is soft, it is very easy to grab things. Because the seams are widely spaced and the yarn is hard to loosen, you can also do pretty hard work.
This review is about item#09255933.