Buy more than* S$200* and get FREE SHIPPING

  • Cow Leather Glove
  • Cow Leather Glove
  • Cow Leather Glove

Cow Leather Glove CX-442

4.33 (3)
Item.#
09255933
Mfr.#
CX-442
Package Qty.
1Pair
Ship pack of
1
18.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
Large
Palm Width (cm)
About 11
Overall Length (cm)
About 23.5
Material
Table cow leather
Middle Finger Length (cm)
About 9.5
Size
LL
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Outdoor (construction, etc. of the tarp and tables)
3
From Japan
On 2015-11-03 09:39:33
In the thick than I thought, it is not suitable for use as a fine work. For example, I think that heavy work for, such as dealing with firewood. It is in the L size short finger, in my hand did not fit. However, I think that is not bad because the fairly reasonable than the same level of goods of famous outdoor brand.
This review is about item#09255924.
Upgrading
5
From Japan
On 2013-01-21 18:20:14
Adapt to the soft hand
This review is about item#09255933.
Sheet metal, auto maintenance
5
From Japan
On 2012-08-24 22:56:40
Leather is soft, is very easy is to grab things. Since the spacing of the stitch is widely yarn is difficult to fray, Konasemasu also quite hard work.
This review is about item#09255933.